£137.00
Ex VAT
£164.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The JALAS® Exalter 9985 safety boot features a range of innovative safety technologies to provide high-level comfort and safety in a range of working environments. This mid-cut safety boot is lightweight and breathable with an ergonomically designed midsole and insole that allow for wearer comfort during prolonged wear and shock absorption to protect the feet, joints and back against injury and strain during long working shifts. Padded ankle support prevents sprains and ankle injuries, while a heel stabiliser helps to keep the feet straight and promote the correct stance to prevent unnecessary injury and fatigue.
Features and Benefits
• Multilayer FX3 Supreme insole includes a plasma-treated composite (PTC) textile nail protection to prevent piercing injuries in industrial environments
• Innersole material includes textile, soft EVA, rigid EVA, polyester-based conductive thread and Neo foam for wearer comfort and support
• PORON® XRD™ shock-absorption reduces injury and strain to the feet, joints and back for reduced fatigue during prolonged wear
• BOA® Fit System provides the optimal fit for each individual and enhances mobility
• VIBRAM® high grip, oil-resistant outsole delivers exceptional grip in wet and slippery conditions and ensures safety on ladders
• Aluminium toecap provides up to 200 Joules of impact protection
• Loops on the front and back of the ankle allow for ease of donning and doffing the boot
• Anti-static properties help to prevent the build-up of static electricity
• Enhanced abrasion protection on the toe protects the boot to ensure a longer service life
• Shank placement in the heel enhances stability to keep the feet straight and prevent ankle injuries
• Free from animal-derived materials
• Water-repellent upper helps to keep the feet dry in wet conditions
Typical Applications
• Working both indoors and outdoors
• Industrial environments where the risk of sharps penetration is high
• Clean environments
Standards
• CE CAT II
• EN ISO 20345:2011 S3 SRC HRO
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Black Red |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 9985-34 |
Product Type | Metal Safety Boots |
Series | Exalter |
Shoe Size | 1.5 |
UNSPSC Code | 46181604 |