SKU:
EJE9639409A
MPN:
9998-36
£237.00
Ex VAT
£284.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Jalas® Exalter 9998 GTX safety boots provide excellent protection during wet and moderately cold seasons. Crafted with GORE-TEX technology, it offers breathable waterproofing. Featuring full-grain leather and functional textile uppers, it provides robust support and protection.
Features and Benefits
• GORE-TEX for waterproof protection
• Full grain leather and functional textile uppers for durability and support
• Medium cold insulation lining keeps feet warm and comfortable
• BOA® closure system for a secure fit
• Vibram® Nitril rubber outsole for excellent grip and stability in slippery environments
• Aluminium toe cap for up to 200 Joules impact protection
• Soft textile nail protection for additional protection
Standards
• CAT II
• EN ISO 20345:2011 S3, SRC, WR, HRO
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Boa Lacing System |
Colour | Black |
ECLASS Code | 40011302 |
ESD | Yes |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 9998-36 |
Midsole Material | Polyurethane |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas Exalter GTX |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |