SKU:
ABL9630605E
MPN:
31375-53685-08
£59.99
Ex VAT
£71.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Lightweight, antistatic, metal-free, women's waterproof safety boots.
Features and Benefits
• Designed with breathable DRI-BLOC® membrane to keep feet comfortable and moisture free
• Metal free and ergonomically designed for the women's foot for support and safety
• Lightweight 200J composite toe cap and flexible penetration-resistant composite underfoot protection
• Anti-static, oil-resistant rubber outsole that is heat-resistant to 300 degrees
• Waterproof leather upper and internal waterproof membrane to protect from water
• Loop at the back, for easy pull on
• Deep padded PU collar, cushioned removable PU footbed and injected PU midsole improves comfort and shock absorption
Typical Applications
• Industrial
Notes
• Weight: 575 grams (half pair)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038601066359 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 31375-53685-08 |
Midsole Material | Polyurethane |
Product Type | Metal Safety Boots |
Resistance Features | Penetration-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Kira |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |