£99.99
Ex VAT
£119.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Introducing the Brown Pro Lite Safety Boot, a top-tier water-resistant lightweight option prioritizing all-day comfort. This safety boot is crafted with high-quality materials, providing optimal durability and support throughout the day. Engineered for safety, it features an aluminum toe cap and composite midsole, ensuring comprehensive foot protection on the job. Combining functionality and comfort, this boot is ideal for individuals seeking a reliable safety solution without sacrificing comfort, making it a standout choice for various work environments.
Features and Benefits
• Water-resistant lightweight hiker style work boot
• Aluminum toe cap and composite midsole
• TPU toe guard for extra protection, and a TPU heel piece for ankle support
• Phylon/Rubber Pro-Lite outsole
• DeWalt Pro Comfort insole with built in arch support
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | DeWalt |
Closure Type | Laces |
Colour | Brown |
EAN | 5055160071303 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | Kirksville 9 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3S |
Series | Kirksville |
Shoe Size | 9 |
Slip Resistance Rating | SR |
Standards Met | EN ISO 20345:2022 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |