£58.49
Ex VAT
£70.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Introducing the Laser Hiker Safety Boot in black, a sought-after choice in hiker-style safety footwear. This popular boot seamlessly blends style with functionality, making it a preferred option for those who prioritize safety without compromising on aesthetics. With a steel toe cap and steel midsole, the Laser Hiker ensures comprehensive protection on the job. Durable, dependable, and stylish, this safety boot is a go-to for individuals seeking both safety features and a fashionable hiker design in black.
Features and Benefits
• Full grain leather upper
• Padded tongue and collar for added comfort
• Steel toe cap protection and steel midsole protection
• TPU heel support
• PU comfort insole
• TPU dual density outsole
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | DeWalt |
Closure Type | Laces |
Colour | Black |
EAN | 5055160001355 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 5.06E+12 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1 |
Series | Laser |
Shoe Size | 6 |
Slip Resistance Rating | SRA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | Yes |