Himalayan

Leather Safety Boots, Metal Free, Size 12

SKU:

HIM9634475X

MPN:

4413BK120

£59.99

Ex VAT

£71.99

Inc VAT

IN STOCK (2)

    Product Details

    These stylish safety boots are constructed from nubuck leather and offer wearers protection due to the composite toe and midsole protection. Ideal for all-day wear.


    Features and Benefits:
    •Light and flexible, rated to S3, with a water resistant upper and SRC 300° outsole
    •Designed for all day wear with a comfortable energy absorbing seat region and anti-static metal free construction
    •Penetration resistant to 1100 Newtons and cleated outsole


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Himalayan

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    4413BK120

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Urban

    Shoe Size

    12

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No