Perf

Libertine, Womens Safety Boots Size 5, Black, Leather

SKU:

PBL9631202E

MPN:

PB202-BLK-05

£78.99

Ex VAT

£94.79

Inc VAT

IN STOCK (4)

    Product Details

    PB202
    S3. Breathable Upper. Full grain super soft tumbled leather. Abrasion resistant inner lining. Polycarbonate toe cap resistant to 200J. Textile pierce resistant midsole. Lightweight dual density parabolic PU/PU sole. Anti-static properties. Heat resistant to 120°C. SRC rated slip resistance. To EN ISO 20345:2011 S3 SRC.


    Features and Benefits
    • The Libertine High is suitable for most industrial applications.
    • Typical applications include construction, warehousing, manufacturing and distribution.
    • The textile midsole means the boot ideal for driving as the boot is very lightweight and flexible.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Perf

    Closure Type

    Laces

    Colour

    Black

    EAN

    3237154019382

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Women

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    PB202-BLK-05

    Midsole Material

    Textile

    Product Type

    Composite Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant

    Safety Classification

    S3

    Series

    Libertine

    Shoe Size

    5

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Polycarbonate

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No