£78.99
Ex VAT
£94.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
PB202
S3. Breathable Upper. Full grain super soft tumbled leather. Abrasion resistant inner lining. Polycarbonate toe cap resistant to 200J. Textile pierce resistant midsole. Lightweight dual density parabolic PU/PU sole. Anti-static properties. Heat resistant to 120°C. SRC rated slip resistance. To EN ISO 20345:2011 S3 SRC.
Features and Benefits
• The Libertine High is suitable for most industrial applications.
• Typical applications include construction, warehousing, manufacturing and distribution.
• The textile midsole means the boot ideal for driving as the boot is very lightweight and flexible.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Laces |
Colour | Black |
EAN | 3237154019399 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | PB202-BLK-06 |
Midsole Material | Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Series | Libertine |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Polycarbonate |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |