noscriptToesavers Lorica, Black Safety Boots, Size 10 9404 | Cromwell Tools

Toesavers

Lorica, Black Safety Boots, Size 10

SKU:

TSV9631030K

MPN:

9404

£68.49

Ex VAT

£82.19

Inc VAT

OUT OF STOCK

    Product Details

    These dual density sole and midsole S3 safety boots comply with European protective footwear standards EN 20345:2011.


    Features and Benefits
    • Water penetration and water absorption resistance
    • The midsole is penetration resistant up to 1100 Newtons, protecting feet from sharp object penetration
    • 200J toe cap impact protection
    • Ergonomically designed and flexible full-grain leather construction
    • Slip resistant outsole provides protection and balance
    • Dual density PU sole offers stability and durability


    Product Specification
    Attribute
    Value

    Brand

    Toesavers

    Colour

    Black

    EAN

    5055286113703

    ECLASS Code

    40011302

    MFR Part No.

    9404

    Product Type

    Metal Safety Boots

    Shoe Size

    10

    UNSPSC Code

    46181604