SKU:
ABL9630601E
MPN:
25512-42433-06
£34.79
Ex VAT
£41.75
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Lightweight, flexible women's safety boot. Smooth action leather with apron toe front and pink stitching accents.
Features and Benefits
• Side zip design for quick access and ease
• 200J compression and impact resistant composite toe with lightweight composite midsole for flexible and lightweight fit
• Deep PU padded collar helps prevent debris in the footwell and provides support around the ankle
• Flexible cushioned nylon mesh tongue and energy absorbing heel providing a supportive, comfort fit
• Moisture wicking mesh lining and removable EVA foam footbed prevents odour build up in footwell
• Five industrial strength eyelets, lace up front with and strong black and pink cord lacing
• Protective, antistatic hardwearing PU outsole with injected interlayer ensuring strength and durability
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038601053427 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 601 LYDIA size 6 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Penetration-Resistant Slip-Resistant |
Safety Classification | S1P |
Series | Lydia |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |