SKU:
ABL9630601H
MPN:
25512-42433-09
£34.79
Ex VAT
£41.75
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These hardwearing, steel-grey women's welted ankle safety boots combine durability and modern style, perfect for industrial environments. They feature a penetration-resistant steel midsole and an impact-resistant steel toe cap for superior protection. The Goodyear welt construction ensures long-lasting wear, while the cushioned gusset tongue and moisture-wicking mesh lining provide comfort. Designed for easy wear, the soft nubuck leather upper includes a rear pull tab. With an oil-resistant nitrile rubber outsole for excellent grip, these boots meet EN ISO 20345:2011 standards and are available in sizes 3-8. Ideal for working outdoors or in industrial environments where safety is paramount. These boots are designed to withstand harsh weather conditions, providing durable, weather-resistant footwear.
Features and Benefits
• 200 Joules Steel Toe Cap for maximum impact protection
• Anti-Penetration Steel Midsole rated for a minimum of 1100N for underfoot safety
• Genuine Goodyear Welt Construction for enhanced durability
• Soft Nubuck Leather Upper for a stylish and sturdy design
• Oil Resistant Outsole to maintain grip in slippery conditions
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038601053441 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 601 LYDIA size 8 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Penetration-Resistant Slip-Resistant |
Safety Classification | S1P |
Series | Lydia |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |