£37.79
Ex VAT
£45.35
Inc VAT
11 Variations Available
Product Details
Product Specification
Suitable for most industrial applications. Breathable Full Grain Leather (Leather 1.8-2.2mm).
Abrasion resistant moisture wicking textile lining with a breathable and waterproof membrane. Steel Toe Cap Resistant to 200J and Stainless Steel Midsole - Min. 1100N. Sole Unit: Lightweight Dual Density PU/PU sole with anti-static properties, Shock absorption, Heat resistance to 120°C and slip resistance.
S3, SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Laces |
Colour | Black |
EAN | 5060476650951 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Lyra |
Shoe Size | 10 |
Shoe Style | Chukka |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |