£71.99
Ex VAT
£86.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
This multipurpose safety shoe delivers comfort and flexibility during prolonged wear. 100% metal-free, it's a durable and lightweight (700g) solution to foot safety.
Features and Benefits
• Improved foot flexibility for improved comfort during prolonged wear
• EVA insert cushions the forefoot and heel
• Deliver excellent grip is slippery areas
• Resists oils, hydrocarbons and chemicals
• Anti-static properties
• Suitable for contact heat up to 300°C
• Water-resistant upper
• Agile Ankle Guard for ankle stability
• 3D mesh lining provides excellent ventilation
• Water-resistant, gusseted tongue prevents the ingress of dirt and water into the shoe
• Foam padding and protection around the Achilles and malleolus tendons
• Metal-free toecap protects against impact and reduces conductivity of heat and cold to keep the foot comfortable
• Removable insole resists abrasion, absorbs moisture and absorbs shock
• Removable insole washable at 30°C
Typical Applications
• Energy industries
• Environmental industry
• Services
• Construction
• Industrial
• Agriculture and green spaces
Standards
• EN 20345:2011 S3 CI HI HRO SRC
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 67313 |
Product Type | Composite Safety Shoes |
Safety Classification | S3 |
Series | Maccrossroad 3.0 High |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN 20345:2011 |
Toe Cap Material | Metal Free |
UNSPSC Code | 46181604 |
Upper Material | Leather |