SKU:
CTL9634290G
MPN:
23421-38423-04
£74.99
Ex VAT
£89.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Enjoy all day comfort with Precision sitemaster composite safety boots from Magnum®. The metal-free design minimises weight without reducing impact and puncture protection for both the toes and the midsole. Feet are kept dry and comfortable with the moisture-wicking lining, while the padded collar and tongues cushion the ankles and top of the feet.
The Comfort Plus footbed is cushioned and features a moulded design to support the arches of the foot, while the raised heel absorbs impact to keep your feet and joints fatigue-free for the full working day.
Features and Benefits
• Penetration-resistant midsole protects the soles of the feet against penetration injuries from uneven terrain
• Composite safety toecap provides 200 Joules of protection against crushing injuries and impact
• Magnum® Comfort Plus insoles provide excellent energy and shock absorption to reduce joint and foot fatigue and promote maximum comfort
• Dual-density PU outsoles with cleats provide excellent traction on slippery floors
• Fuel oil resistant outsoles keep you on your feet in oily and slippery environments
• Outsole antistatic properties prevents static electricity damage to the boot
• Water-resistant black leather upper keeps the feet dry in wet working conditions
Typical Applications
• Construction
• Industrial
• Transport
• Manufacturing
• Public sector
• Waste
Standards
• CE certified
• EN ISO 20345:2011 S3 WR SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Magnum |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 195306 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Precision Sitemaster |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |