SKU:
BMT9634505C
MPN:
RT506H
£32.49
Ex VAT
£38.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
RT506H
Full Grain Nubuck Leather/Canvas Upper
Comfort Mesh Lining & Footbed
Padded Tongue
200 Joule Steel Toe Cap
Steel Midsole
Dual Density Polyurethane Sole
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | Honey |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RT506H |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 7 |
Shoe Style | Derby |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Wide Fitting | No |