Worktough

Men's Black Chukka Safety Boots

24 Variations

Energy absorbing heel. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Normally allows walking on hot surfaces up to 200°C. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
(*Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. 101SM).
S1 classified.
Manufactured to EN ISO 20345:2011.