£79.99
Ex VAT
£95.99
Inc VAT
9 Variations Available
Product Details
Product Specification
These safety boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These boots are designed for exceptional comfort and durability, offering reliable protection for tough working environments. This metal-free, waterproof design features a heat-resistant outsole for added safety and resilience. Equipped with a fibreglass composite toe cap and a composite midplate, it offers strong impact protection without the weight of metal components. The upper is made from full-grain nubuck leather, providing a durable yet comfortable fit, while the interior textile lining enhances breathability. Its dual-layer sole of PU and rubber ensures a slip-resistant grip and long-lasting wear. Available in various sizes, this boot combines strength and comfort for all-day use in challenging conditions.
Features and Benefits
• Designed to minimise risk of foot injury in tough environments
• Metal-free and waterproof with a heat-resistant outsole for enhanced safety
• Features a fibreglass composite toe cap and composite midplate for lightweight impact protection
• Made with full-grain nubuck leather for a durable, comfortable fit
• Lined with breathable textile for increased comfort
• Slip-resistant PU and rubber dual-layer sole for reliable grip and longevity
• Available in a range of sizes for all-day comfort in challenging conditions
Standards
• Halo® products are BSI tested
• ISO EN 20345:2022 S7L FO HRO SR
Attribute | Value |
---|---|
Ankle Protection | Yes |
Anti-Static Protection | Yes |
Brand | Halo |
Colour | Tan |
EAN | 5036140502536 |
ECLASS Code | 40011302 |
Gender | Men |
Metal Free | Yes |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Heat-Resistant Slip-Resistant |
Safety Classification | S7L FO HRO SR |
Shoe Size | 7 |
Shoe Style | Hi-Leg |
Slip Resistance Rating | SR |
Sole Material | PU/Rubber |
Standards Met | EN ISO 20345:2022 |
Toe Cap Material | Fibreglass Composite |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WP |