SKU:
TFF9630910H
MPN:
0231
£40.99
Ex VAT
£49.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
200 Joules impact protection. Guards against falling objects and collisions and prevents sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Non-metallic protection Kevlar composite toe cap and sole plate. For working in areas where security screening is a necessity. Normally allows walking on hot surfaces up to 300°C. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
S3 classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140238343 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Kevlar |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 10 |
Shoe Style | Hiker |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Kevlar® |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |