£66.99
Ex VAT
£80.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These welders' safety boots feature 200 Joules steel toecap impact protection to guard wearers against falling objects and collisions with a steel toecap that delivers up to 200 joules of protection and steel midsoles to prevent sharp object penetration.
Features and Benefits
• Barton print buffalo leather upper has special heat resistant properties
• Resists the build-up and conductance of static electricity
• Moisture-wicking inner lining keeps the feet dry and comfortable
• Dual-density rubber soles deliver shock absorption and reduce foot fatigue
• Contact heat resistance up to 300°C
• Slip-resistant sole up to SRC standard
• Para-Aramid Flame resistant stitching for durability in welding and high heat conditions
Standards
• CE Category II
• EN ISO 20345:2011 S3 HRO HI CI SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Hook and Loop |
Colour | Black |
EAN | 4250965411847 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB94C-10 |
Midsole Material | Textile |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Fuel-Resistant Heat-Insulation Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Series | DDR |
Shoe Size | 10 |
Shoe Style | Welders |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |