£119.00
Ex VAT
£142.80
Inc VAT
7 Variations Available
Product Details
Product Specification
These full leather Puma® safety boots combine durability, comfort, and safety, making them an excellent choice for your next pair of work boots.
Features and Benefits
• Sole is heat resistant to 300 degrees
• Lateral YKK-zipper for easy on and off with closed dust tongue
• Durable, with TPU heel support and kick-off in the heel area
Experience the Puma Conquest Safety Boots - designed for performance, built for resilience.
• Water resistant black leather upper with scuff guards
• Waterproof and breathable membrane, whilst maintaining breathability for comfort
• Padded collar and tongue
• 200 Joule composite safety toe cap - optimising protection
• Outsole has antistatic properties and is slip resistant with SRC rating
• Shock absorbing heel area
Standards and Approvals
• S3 SRC HRO EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Puma |
Closure Type | Laces |
Colour | Black |
EAN | 4051428079433 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 630730 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Conquest |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |