£68.99
Ex VAT
£82.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
This completely Waterproof S3 boot is rugged and hardwearing. Perfect for use in all conditions with steel toecap and midsole for increased wearer protection. The outsole is tested to the new anti-slip requirement for added stability in wet suroundings.
Waterproof lining.
Cow Nubuck Leather
Oil resistant sole.
Slip resistant sole
Antistatic
Energy absorbtion of seat region.
200 Joules Toe Cap Protection
Steel Midsole.
S3
Manufactured to EN 20345 :2004 / A1:2007
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Portwest |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FW57 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S7 |
Series | Steelite |
Shoe Size | 11 |
Slip Resistance Rating | SR |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2022 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |