£117.00
Ex VAT
£140.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Industrial service boots that have been designed for the modern workplace.
Features and Benefits
• Hard wearing, lightweight and comfortable thanks to the EASE midsole and flexible leather upper
• An ideal choice for those working in industrial environments
• Resilient and shock-absorbent
• Ensures wearer safety with a steel toe and a heat, penetration, fuel and oil-resistant outsole
Typical Applications
• Stockroom
• Distribution
• Site manager
• Light industrial
• Carpentry
• Construction
• Agriculture
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | CAT |
Closure Type | Laces |
Colour | Dark Beige |
EAN | 0646881702468 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 24525-40563-09 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Series | Parker |
Shoe Size | 11 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |