SKU:
CTP9633657K
MPN:
31900-54612-11
£70.00
Ex VAT
£84.00
Inc VAT
10 Variations Available
Product Details
Product Specification
These black injected safety boots have a crazy horse leather upper, moisture wicking mesh lining and dual density Polyurethane (PU) outsole. Available in an array of sizes to suit your needs.
Features and Benefits
• Anti-penetration steel midsole protects wearer's feet from puncture wounds
• Moisture wicking mesh inner lining, removable Polyurethane (PU) footbed and mesh collar enhance wearer comfort
• PU injected bump cap enhances protection
• Durable due to fuel and oil-resistant outsole
• Available in a range of sizes to suit your needs
• Anti-static properties and energy absorbent heel
Typical Applications
• Construction
• Industrial
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Brand | CAT |
Colour | Black |
EAN | 1949175072780 |
ECLASS Code | 40011302 |
Gender | Men |
MFR Part No. | 31900-54612-11 |
Product Type | Metal Safety Boots |
Shoe Size | 13 |
UNSPSC Code | 46181604 |