£59.99
Ex VAT
£71.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
These fully waterproof S3-rated safety boots feature slip-resistant technology and are ideal for foot protection in tough, industrial environments. Ideally suited to building sites and where metal swarf is present on floors, the steel midsole delivers penetration resistance up to 1100 Newtons.
Features and Benefits
• Reinforced heel and heavy-duty scuff cap provides enhanced durability
• Steel toecap for impact protection up to 200 joules
• Speed lacing system for quick putting on and taking off
• Resists the build-up and conductance of static electricity
• Outsole withstands walking on surfaces of up to 300°C
Standards
• EN ISO 20345:2011 S3 SRC
Notes
• Sole material: Polyurethane/Rubber
• Upper material: Leather
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286159237 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 5206BK140 |
Product Type | Metal Safety Boots |
Safety Classification | S3 |
Shoe Size | 14 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |