£28.49
Ex VAT
£34.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The safety dealer boots have a classic Chelsea design and are manufactured from smooth black leather. Suitable for use by delivery drivers, warehouse workers, factory workers, construction workers, outdoor workers, mechanics, apprentices, etc. The work boots are manufactured from water resistant, smooth black leather and the removable insole is full length EVA board. The outsole is manufactured from dual density anti-fatigue rubber and provide excellent slip resistance.
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Black |
EAN | 5055286167836 |
ECLASS Code | 40011302 |
Gender | Men |
MFR Part No. | 2602 |
Product Type | Metal Safety Boots |
Shoe Size | 6 |
UNSPSC Code | 46181604 |