£41.99
Ex VAT
£50.39
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from hardwearing Nubuck leather upper with a dual density heat resistant polyurethane/rubber soles that are cemented to the upper for durability and extra comfort throughout the day. Deep padded collars with a low profile around the Achilles provide protection for your ankles from knocks and bumps. Padded tongues evenly distribute the pressure of the laces across the bridge of your foot to help ensure a comfortable fit. The 'U' hooks allow for rapid lacing/unlacing and easy fit adjustment of the boot. Leather upper with a dual density antistatic sole.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Tan |
EAN | 5036140211322 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant |
Shoe Size | 6 |
Shoe Style | Hiker |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |