SKU:
HIM9630007J
MPN:
4411BR060
£60.49
Ex VAT
£72.59
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Stylish, comfortable nubuck leather safety boot, with composite midsole and toe enhanced protection. Designed to be comfortable to wear all day.
Features and Benefits
• Composite, metal free midsole and toe cap to improve flexibility and reduce weight
• Water repellent S3 waxy nubuck leather upper to protect from water
• Heat resistant protect up to 300 degrees
• 200J toecap protection
• Fully enclosed heel for energy absorption of seat region
• Anti-Static, cleated outsole for improved grip
Typical Applications
• All day wear - Indoor/outdoor
• Industrial
Notes
• Weight: 560gm
• Colour: available blue or brown
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Brown |
EAN | 5056191509995 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 4411BR060 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |