Sitesafe

Mens Safety Boots Size 7, Black, Leather, Steel Toe Cap

SKU:

SSF9632207K

MPN:

SSF01 SZ.7

£21.99

Ex VAT

£26.39

Inc VAT

IN STOCK (50+)

    Product Details

    Lightweight, flexible chukka boots with split leather upper, steel toecap and midsole, anti-static properties, dual density PU/PU outsole, padded collar for extra support, padded tongue for extra comfort.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Sitesafe

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140054585

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Puncture-Resistant Shock-Absorption Slip-Resistant

    Safety Classification

    S1P

    Shoe Size

    7

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No