£109.00
Ex VAT
£130.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These black safety boots are the ideal solution for workers in industrial environments such as carpentry, agriculture and construction.
Features and Benefits
• Built with comfort in mind, the boots have an energy absorbing heel and use EASE technology in the foot-bed
• Extreme slip-resistance technology and a steel toe keep wearers safe
• The boots are also heat, penetration, fuel and oil-resistant
Typical Applications
• Construction sites
• Agriculture
• Carpentry
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | CAT |
Closure Type | Laces |
Colour | Black |
EAN | 8837997772120 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | P721597-7 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Bearing |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |