CAT

Mens Safety Boots Size 9, Black, Leather, Water Resistant, Steel Toe Cap

SKU:

CTP9633657F

MPN:

31900-54612-07

£70.00

Ex VAT

£84.00

Inc VAT

IN STOCK (8)

    Product Details

    These black injected safety boots have a crazy horse leather upper, moisture wicking mesh lining and dual density Polyurethane (PU) outsole. Available in an array of sizes to suit your needs.


    Features and Benefits
    • Anti-penetration steel midsole protects wearer's feet from puncture wounds
    • Moisture wicking mesh inner lining, removable Polyurethane (PU) footbed and mesh collar enhance wearer comfort
    • PU injected bump cap enhances protection
    • Durable due to fuel and oil-resistant outsole
    • Available in a range of sizes to suit your needs
    • Anti-static properties and energy absorbent heel


    Typical Applications
    • Construction
    • Industrial


    Standards
    • EN ISO 20345:2011


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    CAT

    Closure Type

    Laces

    Colour

    Black

    EAN

    1949175072162

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    31900-54612-07

    Midsole Material

    Composite

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    Striver Bump

    Shoe Size

    9

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No