Halo

Metatarsal Safety Boots, Size, 12, Brown, Leather Upper, Composite Toe Cap

SKU:

HAL9631089K

MPN:

TFMHWP12

£74.49

Ex VAT

£89.39

Inc VAT

IN STOCK (48)

    Product Details

    These Metatarsal Protection Safety Hiker Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These high-quality safety boots provide reliable metatarsal protection whilst retaining comfort, making them ideal for extended use during hiking. Their water-resistant upper and heat-resistant outsole make them ideal in a variety of environments and weather conditions.


    The metal-free design keeps these boots lightweight, while the brown, crazy horse leather finish provides a combination of practicality and style.


    Features and Benefits
    • Removable EVA footbed enhances comfort and allows for wearer customisation
    • Manufactured from resilient materials for product longevity
    • Composite toe cap protects against impact up to 200J
    • Water-resistant leather upper helps to keep feet dry in wet conditions
    • Slip-resistant polyurethane and rubber soles keep you on your feet in slippery locations
    • Contact heat-resistant outsole prolongs the boots service life
    • Composite midsole keeps feet warm
    • Poron XRD® technology allows for flexibility and provides impact protection to the top of the foot
    • Metal-free design ensures a lightweight safety solution for long-term wear
    • Unisex design for inclusive wear for everyone
    • Available in varying sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 M HRO SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Brown

    EAN

    5036140487703

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    Yes

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Shoe Size

    12

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No