SKU:
ABL9630105E
MPN:
29962-50859-08
£58.99
Ex VAT
£70.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These hardwearing, steel-grey women's welted ankle safety boots combine durability and modern style, perfect for industrial environments. They feature a penetration-resistant steel midsole and an impact-resistant steel toe cap for superior protection. The Goodyear welt construction ensures long-lasting wear, while the cushioned gusset tongue and moisture-wicking mesh lining provide comfort. Designed for easy wear, the soft nubuck leather upper includes a rear pull tab. With an oil-resistant nitrile rubber outsole for excellent grip, these boots meet EN ISO 20345:2011 standards and are available in sizes 3-8, making them ideal for oil and impact-resistant applications.
Features and Benefits
• 200 Joules Steel Toe Cap for maximum impact protection
• Anti-Penetration Steel Midsole rated for a minimum of 1100N for underfoot safety
• Genuine Goodyear Welt Construction for enhanced durability
• Soft Nubuck Leather Upper for a stylish and sturdy design
• Oil Resistant Outsole to maintain grip in slippery conditions
• EN ISO 20345:2011 standards
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Grey |
EAN | 5038601064973 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | AS105 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | SB |
Series | Mimi |
Shoe Size | 7 |
Slip Resistance Rating | SRA |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |