SKU:
ABL9630105F
MPN:
29962-50859-09
£58.99
Ex VAT
£70.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Hardwearing, traditional women's welted ankle safety boots designed in a modern cool steel grey design.
Features and Benefits
• Penetration resistant steel midsole for underfoot protection
• Genuine goodyear welt construction for added durability
• Laced up front design with six industrial hexagonal eyelets and chunky cord lacing for a strong, supportive wear
• Comfortable cushioned gusset tongue with contrast pale blue moisture wicking mesh lining
• Sturdy and strong soft nubuck leather upper with rear pull on tab for easy fit
• Ergonomically moulded 200J impact, compression resistant steel toe cap and removable PU Foam Footbed for protective and comfortable fit
• Hardwearing nitrile rubber and oil resistant outsole for strength, protection and grip
Typical Applications
• Industrial
• Oil Resistant
• Impact Resistance
Notes
• Available range of sizes 3-8
• EN ISO20345:2011
• Weight:700g (half pair UK size 6)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Grey |
EAN | 5038601064980 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | AS105 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | SB |
Series | Mimi |
Shoe Size | 8 |
Slip Resistance Rating | SRA |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |