noscriptModigliani Men's S3 CI SRC Black/Grey Safety Ankle Boots | Cromwell Tools

Cofra

Modigliani Men's S3 CI SRC Black/Grey Safety Ankle Boots

7 Variations

This lightweight safety boot offers durable protection and comfort for demanding work environments like construction and logistics. Featuring a water-repellent leather upper, breathable polyamide lining, and a non-metallic composite toecap, it ensures impact resistance while staying lightweight. The anti-penetration midsole guards against sharp objects, and the dual-density TPU/PU sole provides excellent grip and flexibility. Its Air Footbed with EVA and fabric is moisture-wicking, anti-bacterial, and antistatic, enhancing all-day comfort. Complying with EN ISO 20345 standards, this boot is designed for tough conditions, combining a professional look with practical features suited for industrial settings.

Features and Benefits
• Lightweight composite toecap offers impact protection without added weight
• Water-repellent leather upper keeps feet dry in wet conditions
• Breathable, anti-bacterial polyamide lining wicks moisture and reduces odours
• Dual-density TPU/PU sole provides excellent grip, flexibility, and durability
• Antistatic Air Footbed with EVA ensures comfort, cushioning, and moisture control for long wear