SKU:
FTS9631056D
MPN:
26171-43655-07
£50.99
Ex VAT
£61.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These lightweight safety boots are ideal for workers who are regularly on their feet for long periods of time. The inbuilt metatarsal protection and energy absorbing heel allow for a full range of movement while supporting the joints to reduce fatigue and injury.
The steel mid sole and toe cap deliver excellent resistance to impact and penetration to keep the feet safe in a wide range of industries.
Features and Benefits
• Lightweight and flexible boot for comfort during prolonged wear
• Poron XRD™ technology delivers exceptional impact protection
• Padded mesh collar and tongue prevents chafing and discomfort
• Anti-static properties to avoid static build-up
• Energy absorbing heel to reduce ankle and leg fatigue
• Oil resistant out sole keeps feet protected in oily conditions
• Water resistant uppers keep feet dry and comfortable in all weathers
Standards
• EN ISO 20345:2011 S3 M, SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
MFR Part No. | AS335 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Moorfoot |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |