£69.99
Ex VAT
£83.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Introducing the Black Waterproof Safety Boot, a hiker-style boot designed for safety and comfort in challenging environments. This waterproof boot features a wider fit, catering to those seeking both protection and roomier comfort. Equipped with a steel toe cap and steel midsole, it ensures comprehensive foot safety on the job. Combining functionality and style, this safety boot is ideal for those who require reliable protection without compromising on comfort, making it a versatile choice for various work settings.
Features and Benefits
• Waterproof hiker style work boot
• Leather and mesh upper
• Steel toe cap and steel midsole protection
• Wider fitting
• PU comfort insole
• Padded tongue and collar
• Ladder grip
• PU toe guard
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | DeWalt |
Closure Type | Laces |
Colour | Black |
EAN | 5055160071433 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | Yes |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | Murray 8 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Abrasion-Resistant Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S7 |
Series | Murray |
Shoe Size | 8 |
Slip Resistance Rating | SR |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2022 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |