SKU:
COF9631746K
MPN:
NT020-000.W39
£35.99
Ex VAT
£43.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Treat your feet to all day comfort with the new Reno safety boot. Wide fitting and lightweight, the durable construction doesn't scrimp on safety. With an S3 level of protection, this excellent value safety boot will keep you safe and comfortable all day long.
Features and Benefits
• Steel toe cap delivers impact resistance up to 200 Joules
• Stainless steel mid-sole protects against penetration injuries
• Steel components are varnished with epoxy resin to insulate against the cold
• Breathable Texelle lining keeps the feet at a comfortable temperature
• Bellows tongue and padded collar protect against rubbing and discomfort
• Antistatic sole dissipates electrostatic charges
• Shock resistant sole helps to reduce leg and foot fatigue
• Water-repellent upper protects the feet in wet conditions
• Slip-resistant soles keeps you on your feet in wet and oily conditions
Typical Applications
• Engineering
• Maintenance
• Industrial
• Building
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | NT020-000 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | New Reno |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |