noscriptCofra New Reno, Unisex Safety Boots Size 9, Black, Leather, Water Resistant NT020-000.W43 | Cromwell Tools

Cofra

New Reno, Unisex Safety Boots Size 9, Black, Leather, Water Resistant

SKU:

COF9631749K

MPN:

NT020-000.W43

£35.99

Ex VAT

£43.19

Inc VAT

IN STOCK (46)

    Product Details

    Treat your feet to all day comfort with the new Reno safety boot. Wide fitting and lightweight, the durable construction doesn't scrimp on safety. With an S3 level of protection, this excellent value safety boot will keep you safe and comfortable all day long.


    Features and Benefits
    • Steel toe cap delivers impact resistance up to 200 Joules
    • Stainless steel mid-sole protects against penetration injuries
    • Steel components are varnished with epoxy resin to insulate against the cold
    • Breathable Texelle lining keeps the feet at a comfortable temperature
    • Bellows tongue and padded collar protect against rubbing and discomfort
    • Antistatic sole dissipates electrostatic charges
    • Shock resistant sole helps to reduce leg and foot fatigue
    • Water-repellent upper protects the feet in wet conditions
    • Slip-resistant soles keeps you on your feet in wet and oily conditions


    Typical Applications
    • Engineering
    • Maintenance
    • Industrial
    • Building


    Standards
    • EN ISO 20345:2011 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Cofra

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    NT020-000

    Midsole Material

    Composite

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Slip-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    New Reno

    Shoe Size

    9

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WRU

    Wide Fitting

    No