DeWalt

Newark, Unisex Safety Boots Size 10, Brown, Leather, Waterproof, Steel Toe Cap, Wide Fit

SKU:

DEW9636216J

MPN:

W9999

£72.49

Ex VAT

£86.99

Inc VAT

IN STOCK (6)

    Product Details

    Designed to deliver impact protection of up to 200 joules, the Newark™ safety boots from DeWalt® are a durable solution to foot and ankle protection. The waterproof buffalo leather upper is breathable and hardwearing, while the protective steel toe cap doesn't detract from lightweight and comfortable wear.


    Features and Benefits
    • Hydroguard lining protects against wet feet
    • Steel midsole protects against puncture injuries
    • Wide fitting for extra room and comfort
    • D-ring lace closure type for easy and secure lacing
    • Dual-density shock absorption protects against impact and prevents strain to the knees and joints


    Standards
    • EN ISO 20345:2011 S3 WR SRA


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    DeWalt

    Closure Type

    Laces

    Colour

    Brown

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    NEWARK

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Slip-Resistant

    Safety Classification

    S3

    Series

    Newark

    Shoe Size

    10

    Slip Resistance Rating

    SRA

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    Yes