SKU:
DEW9636215A
MPN:
W9999
£72.49
Ex VAT
£86.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Designed to deliver impact protection of up to 200 joules, the Newark™ safety boots from DeWalt® are a durable solution to foot and ankle protection. The waterproof buffalo leather upper is breathable and hardwearing, while the protective steel toe cap doesn't detract from lightweight and comfortable wear.
Features and Benefits
• Hydroguard lining protects against wet feet
• Steel midsole protects against puncture injuries
• Wide fitting for extra room and comfort
• D-ring lace closure type for easy and secure lacing
• Dual-density shock absorption protects against impact and prevents strain to the knees and joints
Standards
• EN ISO 20345:2011 S3 WR SRA
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | DeWalt |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | NEWARK |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Newark |
Shoe Size | 6 |
Slip Resistance Rating | SRA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |