£75.99
Ex VAT
£91.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Niagara UK safety boots deliver an eco-conscious solution for winter footwear, crafted from recycled materials and renewable sources. Embracing a carbon-neutral approach with zero CO2 emissions, these boots align with sustainability goals and ensure comfortable and lightweight safety.
Features and Benefits
• Soft micro-fibre upper with a high percentage of recycled material and breathable inserts for comfort and ventilation
• Pierce-resistant Save & Flex PLUS® midsole with 59% recycled material for safety and flexibility
• PU sole by BASF made from 100% renewable resources for eco-friendly performance
• WingTex® green lining with a breathable air tunnel composed of 66% recycled material
• WOW2 green footbed for unparalleled cushioning
• AirToe composite toe cap for enhanced protection
• Soft expanded PU innersole for added comfort and support
Typical Applications
• Construction
• Industrial
• Outdoor use
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546470916 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RI10324-35 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Niagara |
Shoe Size | 2 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Microfibre |
Vegan | No |
Wide Fitting | No |