SKU:
DEW9636251G
MPN:
NITROGEN/10
£83.99
Ex VAT
£100.79
Inc VAT
7 Variations Available
Product Details
Product Specification
These brown Nitrogen series safety boots are fully water-resistant, constructed from full grain leather with a wide fit. Classified as S3 SRC, these safety boots are made with a leather upper and steel top cap for breathable and tough protection. Available in an array of sizes.
Features and Benefits
• 2 pull-loops front and rear and elasticated sides gussets for quick and easy pull on
• 200J steel toe cap and strong steel midsole for robust protection
• Ergonomic arch support and cushioning with wide fit design for comfort
• Removable insole with anti-microbial silver technology to eliminate odours
• Water-resistant upper combined with anti-static, oil-Repellent, shock-absorbing sole for longevity and versatile use
• Reinforced heel for added stability and strength
Typical Applications
• Construction
• Warehousing
Standards
• EN ISO 20345:2011 S3 SRA
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | DeWalt |
Closure Type | Slip-On |
Colour | Brown |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | NITROGEN/10 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Nitrogen |
Shoe Size | 10 |
Shoe Style | Dealer |
Slip Resistance Rating | SRA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | Yes |