SKU:
COF9630905L
MPN:
13650-000.W41
£84.99
Ex VAT
£101.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Water repellent leather upper and breathable synthetic lining, Texelle 100% polyamide breathable internal lining. Anti-static, anatomic, insulating internal footbed fleece lined.
PU/nitrile rubber resistant sole to low temperatures. Non metallic toe cap, resistant to 200 J and non metallic APT Plate midsole.
EN ISO 20345:2011
S3
HRO
SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Cofra |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 13650-000 |
Midsole Material | Anti Perforation Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Chemical-Resistant Cold-Protection Oil-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Off Shore |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |