Ejendals

Offroad, Mens Safety Boots Size 8, Black, Leather, Aluminium Toe Cap, ESD, Wide Fit

SKU:

EJE9632530D

MPN:

1878-42

£159.00

Ex VAT

£190.80

Inc VAT

IN STOCK (4)

    Product Details

    An excellent all-around safety boot, the Jalas® 1878 Off Road delivers the highest level of protection with a range of features designed to protect against impact, crushing, heat, and cold.


    Ideally suited to building sites and where metal swarf and other sharp debris are present, these boots offer a good level of traction to keep you safe and on your feet.


    Features and Benefits
    • Wider fitting for extra comfort
    • ProNose toe reinforcement for prolonged boot life
    • Heat-resistant outsole up to 200°C for hot work protection
    • Oil-resistant and water-repellent outsole to keep feet clean and dry
    • Bellows tongue prevents the ingress of water and debris into the boot
    • Padded boot shaft to reduce chaffing and improve wearer comfort
    • Ventilated insole maintains airflow for cool and comfortable feet
    • Pull loops and zip closure for a secure and comfortable fit
    • Double shock absorption zones distribute impact for comfortable all-day wear
    • Technical fleece lining insulates the feet to keep them warm in colder environments
    • PU midsole helps to prevent nail penetration into the foot for added safety


    Standards
    • EN ISO 20345: 2011 S3 SRC HRO CI HI
    • IEC 61340-5-1 (ESD)


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Zip

    Colour

    Black

    EAN

    6408487440762

    ECLASS Code

    40011302

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    1878

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Cold-Insulation Heat-Insulation Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    Jalas Off-Road

    Shoe Size

    8

    Slip Resistance Rating

    SRC

    Sole Material

    Nitrile Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    Yes