SKU:
COF9630560G
MPN:
55280-000.W39
£52.49
Ex VAT
£62.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Water repellent Ecolorica® upper with Sany-Dry® breathable, antibacterial liner that absorbs and releases moisture. Footbed is made of EVA and fabric, anti-static, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area. Slip resistant dual density polyurethane sole. Suitable for use in the chemical industry, food industry and hospital service. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
Manufactured to EN ISO 20345: 2011 S3 CI SRC.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Slip-On |
Colour | White |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | OKUDEN-SZ6 |
Midsole Material | Anti Perforation Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Okuden |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Ecolorica |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |