Cofra

Okuden, Unisex Safety Boots Size 9, White, Leather, Water Resistant

SKU:

COF9630563N

MPN:

55280-000.W43

£52.49

Ex VAT

£62.99

Inc VAT

IN STOCK (4)

    Product Details

    Water repellent Ecolorica® upper with Sany-Dry® breathable, antibacterial liner that absorbs and releases moisture. Footbed is made of EVA and fabric, anti-static, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area. Slip resistant dual density polyurethane sole. Suitable for use in the chemical industry, food industry and hospital service. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
    Manufactured to EN ISO 20345: 2011 S3 CI SRC.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Cofra

    Closure Type

    Slip-On

    Colour

    White

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    OKUDEN-SZ9

    Midsole Material

    Anti Perforation Textile

    Product Type

    Composite Safety Boots

    Resistance Features

    Anti-Static Cold-Insulation Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Okuden

    Shoe Size

    9

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Ecolorica

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No