SKU:
RKF9630950F
MPN:
VX950C/008
£76.99
Ex VAT
£92.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Onyx safety boot comes fully equipped with a protective fibreglass toecap and composite anti-penetration flexi-midsole. The boot is built for longevity whilst being 100% non-metallic and fully waterproof.
Features and benefits:
-Genuine honey nubuck construction
-Solid rubber outsole
-Waterproof with a breathable Activ-Tex® membrane
-Heat resistant outsole to 300°C
-Heat Insulation Certified (HIC) up to 150°C
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Rock Fall |
Closure Type | Laces |
Colour | Honey |
EAN | 5060324924531 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | Yes |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | VX950C |
Midsole Material | Para-Aramid |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Onyx |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |