Footsure

Orca Hybrid, Mens Safety Boots Size 8, Black, Leather & Rubber, Waterproof, Composite Toe Cap

SKU:

FTS9632807E

MPN:

24880-41145-07

£64.99

Ex VAT

£77.99

Inc VAT

OUT OF STOCK

    Product Details

    Tough, durable, rugged safety boot with some resistance to water. Ideal for tough working conditions.


    Features and Benefits
    • 200J composite toe cap for tough toe protection
    • Hybrid moulded rubber and water-resistant crazy horse leather upper
    • Breathable mesh lining and waterproof membrane for keep feet dry and comfortable
    • Padded bellowed tongue and tongue for support and ankle comfort
    • Removable EVA memory foam heel and comfortable cushioned footbed
    • Energy absorbent heel with anti-static, non-metallic, anti-penetration mid-sole suitable for a range of tough environments
    • EVA/Rubber outsole protects to 300 degrees heat


    Typical Applications
    • Tough conditions - outdoor/Indoor
    • Industrial


    Notes
    • Colour: available black or brown
    • Weight: 775 grams


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Footsure

    Closure Type

    Laces

    Colour

    Black

    EAN

    5038601059085

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    FS430

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Energy-Absorption Oil-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    SB

    Series

    Orca Hybrid

    Shoe Size

    8

    Slip Resistance Rating

    SRA

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Vegan

    No

    Water Resistant

    WRU

    Wide Fitting

    No