SKU:
FTS9632807G
MPN:
24880-41145-08
£64.99
Ex VAT
£77.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Tough, durable, rugged safety boot with some resistance to water. Ideal for tough working conditions.
Features and Benefits
• 200J composite toe cap for tough toe protection
• Hybrid moulded rubber and water-resistant crazy horse leather upper
• Breathable mesh lining and waterproof membrane for keep feet dry and comfortable
• Padded bellowed tongue and tongue for support and ankle comfort
• Removable EVA memory foam heel and comfortable cushioned footbed
• Energy absorbent heel with anti-static, non-metallic, anti-penetration mid-sole suitable for a range of tough environments
• EVA/Rubber outsole protects to 300 degrees heat
Typical Applications
• Tough conditions - outdoor/Indoor
• Industrial
Notes
• Colour: available black or brown
• Weight: 775 grams
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Footsure |
Closure Type | Laces |
Colour | Black |
EAN | 5038601059092 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FS430 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Oil-Resistant Slip-Resistant Water-Resistant |
Safety Classification | SB |
Series | Orca Hybrid |
Shoe Size | 9 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |