SKU:
CTL9630164N
MPN:
V6400.01
£60.99
Ex VAT
£73.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These rugged safety boots are lightweight and are designed for comfort and durability. Metal-free, they remain warm in the winter and cool in the summer with airflow and moisture-wicking features to keep the feet dry.
Features and Benefits
• Water-resistant leather upper to keep feet dry in all weathers
• Durable and abrasion-resistant leather is breathable for user comfort
• Available in a wide range of sizes (3-13) to suit everyone
• Padded tongue and collar for comfort and reduced risks of rubbing
• Padded, moisture-wicking lining keeps the feet dry and comfortable in all seasons
• Insole airflow channels maintain air circulation and reduce heat build-up
• Anti-shock foam pods at the heel and ball of the foot absorb impact and reduce fatigue
• Composite toecap delivers up to 200 Joules of impact protection
• Composite pierce resistant midsole protects against puncture injuries
• STS technology provides high-level traction and stability on slippery surfaces
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | V12 Footwear |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | V6400 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Penetration-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Otter |
Shoe Size | 9 |
Shoe Style | Derby |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |